This product may not be available in all locations.
![Contactor, IEC, 9A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact Contactor, IEC, 9A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact](https://rexel-cdn.com/products/cutxtce009b10a.jpg?i=25BEAA9E-8613-4A1A-A733-3333E2AE566E&f=420)
Contactor, IEC, 9A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact
Item #: 114556
Cat #: XTCE009B10A
UPC: 786689005269
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
XT IEC FVNR Contactor, Three-pole, Screw terminals, 9A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil
Also known as: 786689005269, XTCE009B10A
Specifications
Volts AC Control: | 120 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Amps: | 9 |
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 9 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Customer Reviews
No reviews for this product
(0)