20 Amp Single Receptacle, 125V, 5-20R, Black, Spec Grade
Item #:
11455
Cat #:
5361-E
UPC:
078477967775
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.
20 Amp, 125 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Black
Also known as: 078477967775, 5361-E
Specifications
Type: | Receptacle, Industrial Grade, Single Receptacle, Self-Grounding |
Volts AC: | 120 |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Industrial Grade, Single Receptacle, Self-Grounding |
Color: | Black |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)