FO96830ECO 24/CS 1/SKU

Item #: 114541

Cat #: FO96/830/ECO

UPC: 046135221477

Sign In or Register to view pricing and more.
OBS22147 59W, 96" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC

Overview

OBS22147 59W, 96" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC
Also known as: 046135221477, FO96/830/ECO

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 59
Lumens: 5900
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 3000 (Warm White)
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 5900
Material: Glass
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)