26
more
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Midnight.
Overview
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Midnight.
Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in midnight
Also known as: 027557499132, DVSCELV-300P-MN
Specifications
Volts AC: | 120 |
Color: | Midnight |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Family / Style: | Diva |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Midnight |
Wattage: | 300 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)