Disconnect Switch, 60A, 600VAC, 3P, Non-Fused, Flange Cable Operator

Item #: 1145257

Cat #: 1494U-N60-C3-N-PC

UPC: 887172851797

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 3 Foot Flange Cable Operator, Non-Metallic Handle, Lug Protective Cover

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fused, 3 Foot Flange Cable Operator, Non-Metallic Handle, Lug Protective Cover
Also known as: 887172851797, 1494U-N60-C3-N-PC

Specifications

Type: Disconnect Switch, Non-Fusible
Poles: 3
Mounting: Flange
Volts DC: 600
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Non-Fusible
Mounting: Flange
Volts AC: 600
Poles: 3
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)