![Fluorescent Lamp, Ecologic, T8, 96", 59W, 3500K Fluorescent Lamp, Ecologic, T8, 96", 59W, 3500K](https://rexel-cdn.com/products/image.jpg?i=B6FDB89F-7E1E-463E-AD58-A0DDF7319C9C&f=420)
Fluorescent Lamp, Ecologic, T8, 96", 59W, 3500K
Item #: 114523
Cat #: FO96/835/ECO
UPC: 046135221484
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3500K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22148* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3500K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22148* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221484, FO96/835/ECO
Specifications
Color Rendering Index (CRI): | 82 |
Wattage: | 59 |
Lumens: | 5900 |
Length: | 8 ft, 96 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Rendering Index (CRI): | 82 |
Lumens: | 5900 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 59 |
Length: | 8 ft, 96 in |
Color Temperature: | 3500 (Neutral White) |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)