3P, Contactor, IEC, 120V AC

Item #: 114518

Cat #: XTMC6A10A

UPC: 015080516112

Sign In or Register to view pricing and more.
6 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

Overview

6 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015080516112, XTMC6A10A

Specifications

Volts AC Control: 120
Amps: 6
Poles: 3
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing
Volts AC Control: 120
Poles: 3
Amps: 6
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)