This product may not be available in all locations.

MULTI9 C60SP 1P C 5A MCB
Item #: 1145172
Cat #: M9F22105
UPC: 785901718901
Documents & Guides
MULTI9 C60SP 1P C 5A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 1P C 5A MCB
Also known as: 785901718901, M9F22105
Specifications
Amps: | 5 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Amps: | 5 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)