Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 30W, 3500K
Item #: 114492
Cat #: FBO30/835XP/6/SS/ECO
UPC: 046135221712
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 30 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2800, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22171* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 30 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2800, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22171* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135221712, FBO30/835XP/6/SS/ECO
Specifications
Type: | Instant Start, Rapid Start |
Lumens: | 2800 |
Color Rendering Index (CRI): | 85 |
Wattage: | 30 |
Shape: | T8-6U (U-Bend) |
Color Temperature: | 3500 (Neutral White) |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Instant Start, Rapid Start |
Color Rendering Index (CRI): | 85 |
Shape: | T8-6U (U-Bend) |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2800 |
Wattage: | 30 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)