16 Circuit ATS Transfer Switch and Load Center, 100 A

Item #: 1144790
Cat #: RTG16EZA3
UPC: 696471618792
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, 100 Amp, 120/240V AC, 16 Cir, NEMA 3R, Surface Mount. HxWxD: 30.1" x 13.5" x 6.91"

Overview

Automatic Transfer Switch, 100 Amp, 120/240V AC, 16 Cir, NEMA 3R, Surface Mount. HxWxD: 30.1" x 13.5" x 6.91"
Also known as: 696471618792, RTG16EZA3

Specifications

Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)