![WIRE XHHW-4-RED-STR-AL-2500R WIRE XHHW-4-RED-STR-AL-2500R](https://rexel-cdn.com/products/image.jpg?i=62C8F27A-70C8-486A-A409-5AB3B4B80849&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE XHHW-4-RED-STR-AL-2500R
Overview
WIRE XHHW-4-RED-STR-AL-2500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4STRRED2500RL
Specifications
Color: | Red |
Gauge: | 4 |
Length: | 2500 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Length: | 2500 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Gauge: | 4 |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)