![Meter Socket, 320A, 5 Terminal, Ringless, Plain Top, Lever Bypass, Single Connector, Locking Meter Socket, 320A, 5 Terminal, Ringless, Plain Top, Lever Bypass, Single Connector, Locking](https://rexel-cdn.com/products/mlbu3000-o-5t9-k3l-k2limage.jpg?i=D008C247-2410-4F02-80E8-48C1C262BB8F&f=420)
Meter Socket, 320A, 5 Terminal, Ringless, Plain Top, Lever Bypass, Single Connector, Locking
Item #: 1144546
Cat #: U3000-O-5T9-K3L-K2L
UPC: 784572300491
Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 320 Amp, 600 Volt AC, 5 Terminal, Lever Bypass, Ringless, Plain Top, Lever Bypass, Single Connector, Locking, 6 - 350 kcmil, Double Connector, Locking, 6 - 350 kcmil
Overview
Meter Socket, 320 Amp, 600 Volt AC, 5 Terminal, Lever Bypass, Ringless, Plain Top, Lever Bypass, Single Connector, Locking, 6 - 350 kcmil, Double Connector, Locking, 6 - 350 kcmil
Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway. To ensure that we’re able to continue providing single position meter sockets for residential applications around the world, Milbank has made our production as efficient as possible. That’s why our plant in El Dorado, Ark., makes a single position meter socket every 12 seconds.
Also known as: 784572300491, U3000-O-5T9-K3L-K2L
Specifications
Amps: | 320 |
Jaws: | 5 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 350 |
Amps: | 320 |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 350 |
Jaws: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)