Mini Circuit Breaker, 277V, 1P, 10A

Item #: 1144491

Cat #: M9F43110

UPC: 785901678458

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 10 Amps, D-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 10 Amps, D-Curve, Tunnel Terminal Connection
Also known as: 785901678458, M9F43110

Specifications

Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)