ABB S804S-C16 MCB S800S 4P C 16A

Item #: 1144482

Cat #: S804S-C16

UPC: 612271200869

Sign In or Register to view pricing and more.
Documents & Guides
ABB S804SC16 MCB S800S 4P C 1

Overview

ABB S804SC16 MCB S800S 4P C 1
Also known as: 612271200869, S804S-C16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)