ABB S804S-D16 MCB S800S 4P D 16A

Item #: 1144478

Cat #: S804S-D16

UPC: 612271201347

Sign In or Register to view pricing and more.
Documents & Guides
ABB S804SD16 MCB S800S 4P D 1

Overview

ABB S804SD16 MCB S800S 4P D 1
Also known as: 612271201347, S804S-D16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 4
Type: Trip Curve D
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)