Soild State Contactor, 40A, Open Type, 600VAC, 20-275VAC, 25-190VDC Coil, 5-15HP

Item #: 1144317

Cat #: 156-C3P40NCBA

UPC: 889508204819

Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 40 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 5 - 15 Horse Power, 90 - 250 Volt AC Fan Control, 3-Phase

Overview

Soild State Contactor, 40 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 5 - 15 Horse Power, 90 - 250 Volt AC Fan Control, 3-Phase
Also known as: 889508204819, 156-C3P40NCBA

Specifications

Phase: 3
Horsepower: 5, 15
Mounting: DIN Rail
Amps: 40
Volts AC: 600
Type: Solid State Relays
Volts AC Control Range: 20 - 275
Volts DC Control Range: 25 - 190
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Volts AC Control Range: 20 - 275
Horsepower: 5, 15
Amps: 40
Type: Solid State Relays
Volts DC Control Range: 25 - 190

Customer Reviews

No reviews for this product
(0)