Compression Lug, 2-Hole, 4 AWG, 3/8" Stud, Copper
Item #: 114428
Cat #: CLWD-4-38-1
UPC: 783669631197
Documents & Guides
Compression Lug, 2-Hole, 4 AWG, 3/8 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Lug, 2-Hole, 4 AWG, 3/8 Inch Stud, Long Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669631197, CLWD-4-38-1
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4 |
Finish: | Tin Plated |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Finish: | Tin Plated |
Customer Reviews
No reviews for this product
(0)