High Performance Cutting Wheel, 4"

Item #: 1144271

Cat #: DW8725

UPC: 028877382685

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Cutting Wheel, 4 in Diameter, 0.035 in Wheel Thickness

Overview

High Performance Cutting Wheel, 4 in Diameter, 0.035 in Wheel Thickness
Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.
Also known as: 028877382685, DW8725

Specifications

Type: Grinding Wheel
Diameter: 4 in
Type: Grinding Wheel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)