1
more
60V, 1-9/16" SDS Max Combination Rotary Hammer Kit
Item #: 1144268
Cat #: DCH481X2
UPC: 885911477406
Sign In or Register to view pricing and more.
Documents & Guides
Combination Hammer, 20V/60V, Cordless, RPM: 540, BPM: 3150, Impact Energy: 6.1 Joules, Voltage: 20/60V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH481 60V MAX* Combination Rotary Hammer, (1) 360° Side Handle, (2) FLEXVOLT® DCB609 Batteries (1) Fast Charger & (1) Kit Box
Overview
Combination Hammer, 20V/60V, Cordless, RPM: 540, BPM: 3150, Impact Energy: 6.1 Joules, Voltage: 20/60V, SDS Hammer, Weight: 11.6 lbs, Includes: (1) DCH481 60V MAX* Combination Rotary Hammer, (1) 360° Side Handle, (2) FLEXVOLT® DCB609 Batteries (1) Fast Charger & (1) Kit Box
The DCH481X2 60 V max brushless 1-9/16 In. SDS max combination hammer is a light weight high-performance hammer that is powered by a DEWALT brushless motor and durable German engineered mechanism. The DCH481 delivers 6.1 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, dry coring and chipping in any mid to upper wall and ceiling application. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use, even in the hardest concrete.
Also known as: 885911477406, DCH481X2
Specifications
Volts DC Range: | 20 - 60 |
Volts DC Range: | 20 - 60 |
Customer Reviews
No reviews for this product
(0)