MULTI9 C60SP 1P C 3A MCB

Item #: 1144161

Cat #: M9F22103

UPC: 785901719472

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P C 3A MCB
Also known as: 785901719472, M9F22103

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)