This product may not be available in all locations.
Overload Relay, 4.0-6.0A, IEC, Bi-Metallic, Direct Mount, Frame B
Item #: 114413
Cat #: XTOB006BC1
UPC: 015082784397
Sign In or Register to view pricing and more.
Documents & Guides
4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
Overview
4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Also known as: 015082784397, XTOB006BC1
Specifications
Amps: | 6 |
Mounting: | Direct |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Amps Range: | 4 - 6 |
Amps: | 6 |
Poles: | 3 |
Amps Range: | 4 - 6 |
Mounting: | Direct |
Type: | Thermal, IEC, Overload Relay |
Customer Reviews
No reviews for this product
(0)