6.5W R20 LED Lamp, 30K

Item #: 1144107

Cat #: S9631

UPC: 045923096310

Documents & Guides
6.5 Watt; LED R20; 3000K; 107 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

6.5 Watt; LED R20; 3000K; 107 deg. Beam Angle; Medium Base; 120 Volt; Dimmable
Satco's S9631 6.5-watt R20 LED Flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable Floodlight comes in a frost Finish, and is perfect or replacing outdated incandescent and fluorescent Floodlights. Durable and versatile, this fixture delivers 25,000 hours of cool white light.
Also known as: 045923096310, S9631

Specifications

Lumens: 525
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 107°
Lumens: 525
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 107°

Customer Reviews

No reviews for this product
(0)