M18 LED Stick Work Light

Item #: 1144071

Cat #: 2352-20

UPC: 045242341641

Documents & Guides
M18 LED Stick Light, 18V, Length: 11.6", Weight: 1.1lbs, Lumens: 300, 180 Degree Coverage with Pivoting Head, and Two Adjustable Metal Hooks
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 LED Stick Light, 18V, Length: 11.6", Weight: 1.1lbs, Lumens: 300, 180 Degree Coverage with Pivoting Head, and Two Adjustable Metal Hooks
The M18™ LED stick light features two light settings with three powerful LED's. The high setting provides 300 lm and 140 lux for maximum coverage and light output, while the low setting provides 150 lm and 70 lux for interior work where a brighter light may not be necessary. Designed for the jobsite and increased productivity, the stick light features a replaceable, impact resistant lens that is engineered to stand up to the toughest work conditions, and two multi-position stainless steel hooks for hands free use. For added utility, a 45º pivoting head allows for 180º of versatile coverage.
Also known as: 045242341641, 2352-20

Specifications

Type: Work Light, LED
Volts DC: 18
Lumens: 300
Type: Work Light, LED
Lumens: 300
Volts DC: 18

Customer Reviews

No reviews for this product
(0)