12 AWG Bare Solid Copper Wire, 1000'

Item #: 114403

Cat #: BARESD12SOL1000RL

UPC: 884842038212

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG Bare Solid Copper Wire, 1000 Foot Reel

Overview

12 AWG Bare Solid Copper Wire, 1000 Foot Reel
Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications.
Also known as: 884842038212, BARESD12SOL1000RL

Specifications

Length: 1000 ft
Gauge: 12
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 12
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)