3/0 AWG Copper Compression Lug

Item #: 114399

Cat #: CLWD-3/0-38-1

UPC: 783669639155

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Maximum conductivity and excellent crimping characteristics, Long barrel length with chamfered entry. Sight hole and chamfered barrel for visual inspection of proper cable insertion, Color Coded, UL 486A/B 90° C Listed and CSA Certified, 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications, Meets NEBS Level 3 requirements, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.
Also known as: 783669639155, CLWD-3/0-38-1

Specifications

Color: Orange
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)