MULTI9 C60SP 2P C 1A MCB

Item #: 1143926

Cat #: M9F22201

UPC: 785901737728

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 1A MCB
Also known as: 785901737728, M9F22201

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)