This product may not be available in all locations.
Panel For Enclosure, 30" x 24", N Series, Carbon Steel
Item #: 1143924
Cat #: BP3024CD
UPC: 785928401404
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30" x 24", N Series, Carbon Steel
Overview
Panel For Enclosure, 30" x 24", N Series, Carbon Steel
Disconnect mounting back plate to compliment our enclosures.
Also known as: 785928401404, BP3024CD
Specifications
Width: | 24 in |
Height: | 30 in |
Material: | Carbon Steel |
Width: | 24 in |
Material: | Carbon Steel |
Height: | 30 in |
Customer Reviews
No reviews for this product
(0)