BARE-SD-14-SOL-CU-1000S/R

Item #: 114388

Cat #: BARESD14SOL1000RL

UPC: 980100334031

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BARE-SD-14-SOL-CU-1000S/R

Overview

BARE-SD-14-SOL-CU-1000S/R
Also known as: 980100334031, BARESD14SOL1000RL

Specifications

Length: 100 ft
Volts AC: 600
Conductors: 1
Gauge: 14
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 100 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)