450L GuardShield 600 mm- 14 mm Transceiver

Item #: 1143876

Cat #: 450L-B4FN0600YD

UPC: 887172376887

Sign In or Register to view pricing and more.
Documents & Guides
GuardShield 600mm- 14mm Transceiver

Overview

GuardShield 600mm- 14mm Transceiver
Leave traditional safety light curtains in the dark. Allen-Bradley® Bulletin 450L GuardShield™ curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module. The 450L-B line is a robust, basic model with on/off functionality. Catalog item 450L-B4FN0600YD from Rockwell Automation® is a 450L-B GuardShield standard safety light curtain. It has 14 mm finger resolution and a protective height of 600 mm. XGKAllen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.
Also known as: 887172376887, 450L-B4FN0600YD

Specifications

Type: Transceiver
Type: Transceiver

Customer Reviews

No reviews for this product
(0)