4' 12W T8 LED Lamp, 50K

Item #: 1143725

Cat #: L48T8/850/12G-EB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 48 Inch, 5000K, 12 Watt, 1800 Lumen, 80 CRI, Dimmable, Works with Fluorescent Electronic Ballast (Instant Start, Programmed Start, and Dimming)

Overview

LED Lamp, 48 Inch, 5000K, 12 Watt, 1800 Lumen, 80 CRI, Dimmable, Works with Fluorescent Electronic Ballast (Instant Start, Programmed Start, and Dimming)
Also known as: L48T8/850/12G-EB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Type: LED Retrofit, Ballast Compatible (Type A)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)