AC Drive, PowerFlex 753, 96A, 75 HP ND, 60HP HD, 480VAC, 3PH, Frame 5

Item #: 1143609

Cat #: 20F11ND096JA0NNNNN

UPC: 889508555447

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 889508555447, 20F11ND096JA0NNNNN

Specifications

Phase: 3
Horsepower: 75, 60
Volts AC: 480
Amps: 96
Size: 5
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Size: 5
Horsepower: 75, 60
Amps: 96
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)