Inductive proximity sensors XS, inductive sensor XS6 M18, L73mm, brass, Sn8mm, 24...240VAC/DC, 1/2"

Item #: 114357

Cat #: XS618B1MAU20

UPC: 785901505334

Inductive proximity sensors XS, inductive sensor XS6 M18, L73mm, brass, Sn8mm, 24...240VAC/DC, 1/2"
Sign In or Register to view pricing and more.

Overview

Inductive proximity sensors XS, inductive sensor XS6 M18, L73mm, brass, Sn8mm, 24...240VAC/DC, 1/2"
This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 24V to 240V AC/DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP67 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It is CSA, UL certified.
Also known as: 785901505334, XS618B1MAU20

Specifications

Type: Inductive, Proximity Sensor, Proximity Switch
Mounting: Flush
IP/NEMA Rating: NEMA 6P, NEMA 4X, NEMA 12, NEMA 13
Range: 8 mm
Material: Brass
Diameter: 73 mm
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Sensor, Proximity Switch
IP/NEMA Rating: NEMA 6P, NEMA 4X, NEMA 12, NEMA 13
Material: Brass
Standards: California Proposition 65
Volts DC Range: 24 - 240
Mounting: Flush
Range: 8 mm
Diameter: 73 mm
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)