This product may not be available in all locations.
![Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F](https://rexel-cdn.com/products/image.jpg?i=08A6C7A4-56D5-43EA-907F-B331A481BE11&f=420)
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F
Item #: 114348
Cat #: MPL-A560F-MJ72AA
UPC: 820919980183
Sign In or Register to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 5 = 165 mm (6.50 in.), Stack Length 60 = 152.4 mm (6.0 in.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Righ
Overview
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 5 = 165 mm (6.50 in.), Stack Length 60 = 152.4 mm (6.0 in.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Righ
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-A560F-MJ72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980183, MPL-A560F-MJ72AA
Specifications
Type: | Servo Drive |
Type: | Servo Drive |
Customer Reviews
No reviews for this product
(0)