Hoffman Spectracool MCLG MCLG Indoor Encl AC, 230 V, 22 A, 50/60 Hz

Item #: 1143306

Cat #: S101526G050

UPC: 783510281694

Sign In or Register to view pricing and more.
Documents & Guides
Hoffman Spectracool MCLG MCLG Indoor Encl AC, 230 V, 22 A, 50/60 Hz, NEMA 12/IP54/IP34 Encl, 5000 BTU/HR

Overview

Hoffman Spectracool MCLG MCLG Indoor Encl AC, 230 V, 22 A, 50/60 Hz, NEMA 12/IP54/IP34 Encl, 5000 BTU/HR
SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.
Also known as: 783510281694, S101526G050

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)