This product may not be available in all locations.
![30.5 Mm, Heavy-Duty Assembled Control Station 30.5 Mm, Heavy-Duty Assembled Control Station](https://rexel-cdn.com/products/image.jpg?i=38F2CD8F-D3C7-429A-B97F-B0BF96F57613&f=420)
30.5 Mm, Heavy-Duty Assembled Control Station
Item #:
1143251
Cat #:
10250H5202
UPC:
782113223346
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Forward/Reverse Legend, NEMA 1 Enclosure Rating
Overview
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Forward/Reverse Legend, NEMA 1 Enclosure Rating
Also known as: 782113223346, 10250H5202
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Plastic |
Type: | Assembled Control Station |
IP/NEMA Rating: | NEMA 1 |
Type: | Assembled Control Station |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)