Overload Relay, 40.0-57.0A, IEC, Bi-Metallic, Direct Mount, Frame B

Item #: 114325

Cat #: XTOB057DC1

UPC: 015082784595

Sign In or Register to view pricing and more.
Documents & Guides
40.0 - 57.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

Overview

40.0 - 57.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082784595, XTOB057DC1

Specifications

Amps: 57
Mounting: Direct
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps Range: 40 - 57
Amps: 57
Poles: 3
Amps Range: 40 - 57
Mounting: Direct
Type: Thermal, IEC, Overload Relay

Customer Reviews

No reviews for this product
(0)