Drive, AC, 380-480VAC 3-Phase, 248A, 200HP ND, 150HP HD, Frame 6

Item #: 1143148

Cat #: 20F1AND248JN0NNNNN

UPC: 889508554723

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508554723, 20F1AND248JN0NNNNN

Specifications

Phase: 3
Size: 6
Amps: 248
Horsepower: 150, 200
Type: General Purpose, Drive
Phase: 3
Amps: 248
Type: General Purpose, Drive
Size: 6
Horsepower: 150, 200

Customer Reviews

No reviews for this product
(0)