TYPE 3R HINGED COVER E 24H X 24W X 16D

Item #: 1143138

Cat #: SCE-24R2416LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 3R HINGED COVER E 24H X 24W X 16D

Overview

TYPE 3R HINGED COVER E 24H X 24W X 16D
Also known as: SCE-24R2416LP

Specifications

Width: 24 in
Depth: 16 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Depth: 16 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)