8 Bare Stranded Copper Wire, 500 Ft.

Item #: 114312

Cat #: BARESD87STR2500RL

UPC: 884842009113

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

8 AWG Bare Stranded Copper Wire, 500 Ft. Length
For use in overhead transmission and distribution applications.
Also known as: 884842009113, BARESD87STR2500RL, braided wire

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)