LED Troffer 2x2, 2400 Lumen, 3500K, 120-277V

Item #: 1143011

Cat #: 22CZ-LD5-24-UNV-L835-CD1-U

UPC: 080083796496

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer 2x2, 19.6 Watt, 2400 Lumen, 3500K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer 2x2, 19.6 Watt, 2400 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
The Cruze™ LED Series combines contemporary styling and optimal illumination design with the technology of Eaton's Linear LED platform. Its high performance LED system with advanced light distribution and attractive appearance delivers unprecedented energy savings, comfort and aesthetics all at an affordable price. Cruze offers a perfect balance of form and function making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandising areas.
Also known as: 080083796496, 22CZ-LD5-24-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 19.600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 19.600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)