Motor Protector, Manual, 16 Amp, 600VAC, XT Series, Pushbutton

Item #: 114298

Cat #: XTPB016BC1

UPC: 015082833903

Sign In or Register to view pricing and more.
Documents & Guides
16 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.

Overview

16 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015082833903, XTPB016BC1

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 16
Amps Range: 10 - 16
Phase: 3
Poles: 3
Amps: 16
Mounting: Panel, DIN Rail
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 10 - 16

Customer Reviews

No reviews for this product
(0)