12/2 Low Voltage Cable Black 500'

Item #: 114297

Cat #: LVDB122500RL

UPC:

(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***
12/2 Stranded Underground Lighting Cable, 150V Direct Burial
Also known as: LVDB122500RL

Specifications

Length: 500 ft
Volts AC: 150
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: 500 ft
Conductors: 2
Jacket: PVC
Color: Black
Volts AC: 150
Gauge: 12 AWG
Material: Copper

Customer Reviews

No reviews for this product
(0)