![12/2 Low Voltage Cable, Black, 1000' 12/2 Low Voltage Cable, Black, 1000'](https://rexel-cdn.com/products/image.jpg?i=EEA8ADF4-B833-447D-837C-4EC646A5BFB5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors, Standed Copper, Black, 150V, 1000 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.
Overview
(2) 12 AWG Conductors, Standed Copper, Black, 150V, 1000 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.
Also known as: LVDB1221000RL
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Length: | 1000 ft |
Jacket: | PVC |
Color: | Black |
Customer Reviews
No reviews for this product
(0)