Cable, Micro 400, 3m, PVC Jacket, Patchcord

Item #: 11427

Cat #: 445L-AC8RJ3

UPC: 612598640690

Sign In or Register to view pricing and more.
Documents & Guides
Cable, GuardMaster, GuardShield, Patchcord, 3 meter, PVC Jacket, Micro 400

Overview

Cable, GuardMaster, GuardShield, Patchcord, 3 meter, PVC Jacket, Micro 400
Also known as: 612598640690, 445L-AC8RJ3

Specifications

Type: Patchcord, M12/RJ45 Connector
Jacket: PVC, Polyvinyl Chloride
Length: 3 m
Type: Patchcord, M12/RJ45 Connector
Length: 3 m
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)