Sign In or Register to view pricing and more.
Documents & Guides
M18™ FORCE LOGIC™ Cable Cutter Kit, 6T Hydraulic Pump, Includes: (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Allen Key, (1) M18™ 750 MCM Cable Cutting Jaw (49-16-2772) & Carrying Case
Overview
M18™ FORCE LOGIC™ Cable Cutter Kit, 6T Hydraulic Pump, Includes: (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Allen Key, (1) M18™ 750 MCM Cable Cutting Jaw (49-16-2772) & Carrying Case
The M18™ Force Logic™ cable cutter kit with 750 MCM Cu/AL jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity.
Also known as: 045242354214, 2672-21, parrot beaks
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)