Soild State Contactor, 43A, Open Type, 600VAC, 5-32VDC Coil, 3-10HP

Item #: 1142633

Cat #: 156-C1P43NCD

UPC: 889508204499

Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 43 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 3 - 10 Horse Power

Overview

Soild State Contactor, 43 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 3 - 10 Horse Power
Our Bulletin 156-C Solid-state Contactors complement our line of Bulletin 700 solid-state relays to provide you with a complete line of solid-state solutions. Our contactors are designed without moving parts or contacts that can wear out. This feature can reduce or eliminate the cost associated with maintenance, part replacement, and downtime.
Also known as: 889508204499, 156-C1P43NCD

Specifications

Horsepower: 10, 3
Mounting: DIN Rail
Phase: 1
Amps: 43
Volts AC: 600
Type: Solid State Relays
Horsepower: 10, 3
Phase: 1
Volts AC: 600
Mounting: DIN Rail
Amps: 43
Type: Solid State Relays

Customer Reviews

No reviews for this product
(0)