Multi-Standard Hook-Up Wire, Green/Yellow

Item #: 1142618

Cat #: 4161000

UPC: 447732277100

Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 4 AWG, Green/Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Standard Hook-Up Wire, H07V-K, 4 AWG, Green/Yellow
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 447732277100, 4161000

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)