9W BR30 LED Lamp, 22-27K

Item #: 1142541

Cat #: 9BR30DIM/8CCTD

UPC: 672713578857

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2200-2700K, Rated Average Life: 25,000 Hrs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2200-2700K, Rated Average Life: 25,000 Hrs.
Also known as: 672713578857, 9BR30DIM/8CCTD

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 9
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)