3-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1142488

Cat #: 3114503-962

UPC: 785652003370

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 60 Watt, A19 Bulb, Medium Base,-á120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location

Overview

Three Light Chandelier, 60 Watt, A19 Bulb, Medium Base,-á120 Volt, Brushed Nickel Finish, Clear Seeded Glass, Safety Listed for Dry Location
Also known as: 785652003370, 3114503-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Diameter: 18 7/8 in
Wattage: 60
Material: Steel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Type: 3-Light, Chandelier
Volts AC: 120
Diameter: 18 7/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)