Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 114247

Cat #: 42EF-B1MPBC-Y4

UPC: 662468956048

Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 10.8 - 30 Volt DC, 35 mA, Complementary Light/Dark Operate, 3 - 50 mm Sensing Distance, 4 Pin Pico QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 10.8 - 30 Volt DC, 35 mA, Complementary Light/Dark Operate, 3 - 50 mm Sensing Distance, 4 Pin Pico QD Connector
Also known as: 662468956048, 42EF-B1MPBC-Y4

Specifications

Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)